Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 19 mm Overall H
Mfr # 01.22.895
Zoro # G110064722
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.81 oz
- Overall Width 96 mm
- Overall Height 19 mm
- Pressure Port Size 6 mm
- Pressure Port Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 01.22.895
- Zoro # G110064722
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Width | 96 mm |
Overall Height | 19 mm |
Pressure Port Size | 6 mm |
Overall Depth | 19 mm |
Vacuum Port Size | 6 mm |
Details
Item | Vacuum Generator |
Weight | 0.81 oz |
Pressure Port Type | Tube |
Air Consumption | 0.97 scfm |
Series | piINLINE MINI |
Vacuum Port Gender | Female |
Standards | RoHS Compliant |
Minimum Flow Rate | 0.023 scfm |
Maximum Flow Rate | 1.31 scfm |
Vacuum Port Type | Tube |
Maximum Vacuum Pressure | 27.76 in Hg |
Maximum Supply Pressure | 101.5 psi |
Pressure Port Gender | Female |
Cartridge Type | COAX MINI Xi |
Description
Item Vacuum Generator, Air Consumption 0.97 scfm, Cartridge Type COAX MINI Xi, Maximum Flow Rate 1.31 scfm, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 27.76 in Hg, Minimum Flow Rate 0.023 scfm, Overall Depth 19 mm, Overall Height 19 mm, Overall Width 96 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Pressure Port Type Tube, Series piINLINE MINI, Standards RoHS Compliant, Vacuum Port Gender Female, Vacuum Port Size 6 mm, Vacuum Port Type Tube, Weight 0.81 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Filtered Return Air Grille, 22.62 X 27.62, White, Steel (4JRU1)
- LAU PARTS Blower Whl, 11 3/4"Hx10 5/8"W 1/2"Br, Cw (02694111)
- PARKER Filter/Dryer, 1/4 In (LLD-032)
- SUPCO Negative Pressure Trap, .75" x .75", Wht (NPW34H)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.5-X35)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- Piab Vacuum Pump Parts