Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 19 mm Overall H
Mfr # 01.22.894
Zoro # G910064717
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.81 oz
- Overall Width 96 mm
- Overall Height 19 mm
- Vacuum Port Size 6 mm
- Maximum Flow Rate 1.21 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 01.22.894
- Zoro # G910064717
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Width | 96 mm |
Overall Height | 19 mm |
Vacuum Port Size | 6 mm |
Pressure Port Size | 6 mm |
Overall Depth | 19 mm |
Details
Item | Vacuum Generator |
Weight | 0.81 oz |
Maximum Flow Rate | 1.21 scfm |
Cartridge Type | COAX MINI Pi |
Minimum Operating Temperature | 14 Degrees F |
Vacuum Port Gender | Female |
Minimum Flow Rate | 0 scfm |
Pressure Port Gender | Female |
Maximum Vacuum Pressure | 26.58 in Hg |
Maximum Operating Temperature | 176 Degrees F |
Air Consumption | 0.93 scfm |
Series | piINLINE MINI |
Standards | RoHS Compliant |
Pressure Port Type | Tube |
Maximum Supply Pressure | 101.5 psi |
Vacuum Port Type | Tube |
Description
Item Vacuum Generator, Air Consumption 0.93 scfm, Cartridge Type COAX MINI Pi, Maximum Flow Rate 1.21 scfm, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 26.58 in Hg, Minimum Flow Rate 0 scfm, Minimum Operating Temperature 14 Degrees F, Overall Depth 19 mm, Overall Height 19 mm, Overall Width 96 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Pressure Port Type Tube, Series piINLINE MINI, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 11 Plates -Domestic Heating 110k BTU (CBH16-11H)
- YORK Reversing Valve, 1/2" x 7/8" O.D.F., 24V (S1-025-42730-000)
- SANTA FE Stand Alone Dehumidifier, 110 Pint Per Day AHAM, MERV-13 Filtration, Ideal for Crawlspace & Basement (4029700)
- VENCO PRODUCTS Replacement Bearing, For Use With Mfr. Model Number: MAC-42-7-U3 (50Z248)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- ELMO RIETSCHLE Insert (5300156000)
- Piab Vacuum Pump Parts