Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 18.5 mm Overall H
Mfr # VGS2010.AJ.00.BA
Zoro # G210064707
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 54.5 mm
- Overall Height 18.5 mm
- Pressure Port Type Tube
- Number of Stages 2
- Exhaust Port Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VGS2010.AJ.00.BA
- Zoro # G210064707
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Width | 54.5 mm |
Overall Height | 18.5 mm |
Exhaust Port Size | 7 mm |
Vacuum Port Size | 1/8 in |
Pressure Port Size | 4 mm |
Overall Depth | 20 mm |
Details
Item | Vacuum Generator |
Pressure Port Type | Tube |
Number of Stages | 2 |
Exhaust Port Gender | Female |
Vacuum Port Gender | Male |
Cartridge Type | COAX MICRO Xi2.5-2 |
Vacuum Port Type | G |
Maximum Operating Temperature | 80 Degrees C |
Maximum Supply Pressure | 0.7 MPa |
Pressure Port Gender | Female |
Standards | RoHS Compliant |
Minimum Operating Temperature | -10 Degrees C |
Series | VGS 2010 |
Description
Item Vacuum Generator, Cartridge Type COAX MICRO Xi2.5-2, Exhaust Port Gender Female, Exhaust Port Size 7 mm, Maximum Operating Temperature 80 Degrees C, Maximum Supply Pressure 0.7 MPa, Minimum Operating Temperature -10 Degrees C, Number of Stages 2, Overall Depth 20 mm, Overall Height 18.5 mm, Overall Width 54.5 mm, Pressure Port Gender Female, Pressure Port Size 4 mm, Pressure Port Type Tube, Series VGS 2010, Standards RoHS Compliant, Vacuum Port Gender Male, Vacuum Port Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO FLYING INSECT SCREEN-FUR200, SUBURBAN, DUOTHERM, 2PK, BLISTER (42141)
- PROMINENCE HOME Whitley, 42 in. Ceiling Fan with Light, Bronze (50864-40)
- ALL-FILTERS 20X20X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (20202.8 6PK)
- HONEYWELL L6006A1244 Aquastat (100-240F (L6006A1244)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.5-X35)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- SPEEDAIRE Pump Maintenance Kit, 5 HP (CE0100SA)
- Piab Vacuum Pump Parts