Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 18.5 mm Overall H
Mfr # VGS2010.AB.00.BA
Zoro # G910064731
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 54.5 mm
- Overall Height 18.5 mm
- Overall Depth 20 mm
- Standards RoHS Compliant
- Pressure Port Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piab
- MFR # VGS2010.AB.00.BA
- Zoro # G910064731
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Width | 54.5 mm |
Overall Height | 18.5 mm |
Overall Depth | 20 mm |
Pressure Port Size | 4 mm |
Exhaust Port Size | 7 mm |
Vacuum Port Size | 1/8 in |
Details
Item | Vacuum Generator |
Standards | RoHS Compliant |
Cartridge Type | COAX MICRO Bi03-2 |
Pressure Port Gender | Female |
Vacuum Port Type | G |
Maximum Supply Pressure | 0.7 MPa |
Maximum Operating Temperature | 80 Degrees C |
Minimum Operating Temperature | -10 Degrees C |
Pressure Port Type | Tube |
Exhaust Port Gender | Female |
Vacuum Port Gender | Male |
Series | VGS 2010 |
Number of Stages | 2 |
Description
Item Vacuum Generator, Cartridge Type COAX MICRO Bi03-2, Exhaust Port Gender Female, Exhaust Port Size 7 mm, Maximum Operating Temperature 80 Degrees C, Maximum Supply Pressure 0.7 MPa, Minimum Operating Temperature -10 Degrees C, Number of Stages 2, Overall Depth 20 mm, Overall Height 18.5 mm, Overall Width 54.5 mm, Pressure Port Gender Female, Pressure Port Size 4 mm, Pressure Port Type Tube, Series VGS 2010, Standards RoHS Compliant, Vacuum Port Gender Male, Vacuum Port Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31134)
- MASTERCOOL Valve Core Master Kit, Universal (58490)
- DELAVAN Nozzle Oil Brnr 1.00Gph-80 Deg (1.00GPH-80)
- SUPCO Capillary Tube, 0.046 I.D. x 12 ft. (BC46X12)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 19 mm Overall H (01.22.895)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- Piab Vacuum Pump Parts