Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 14.5 mm Overall H
Mfr # 01.22.884
Zoro # G710064740
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.35 oz
- Overall Height 14.5 mm
- Overall Width 70 mm
- Vacuum Port Type Tube
- Pressure Port Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 01.22.884
- Zoro # G710064740
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 14.5 mm |
Overall Width | 70 mm |
Overall Depth | 14.5 mm |
Pressure Port Size | 6 mm |
Vacuum Port Size | 6 mm |
Details
Item | Vacuum Generator |
Weight | 0.35 oz |
Vacuum Port Type | Tube |
Pressure Port Gender | Female |
Air Consumption | 0.28 scfm |
Cartridge Type | COAX MICRO Xi |
Standards | RoHS Compliant |
Minimum Flow Rate | 0 scfm |
Maximum Vacuum Pressure | 26.87 in Hg |
Maximum Flow Rate | 0.49 scfm |
Maximum Supply Pressure | 101.5 psi |
Minimum Operating Temperature | 14 Degrees F |
Series | piINLINE MICRO |
Maximum Operating Temperature | 176 Degrees F |
Pressure Port Type | Tube |
Vacuum Port Gender | Female |
Description
Item Vacuum Generator, Air Consumption 0.28 scfm, Cartridge Type COAX MICRO Xi, Maximum Flow Rate 0.49 scfm, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 26.87 in Hg, Minimum Flow Rate 0 scfm, Minimum Operating Temperature 14 Degrees F, Overall Depth 14.5 mm, Overall Height 14.5 mm, Overall Width 70 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Pressure Port Type Tube, Series piINLINE MICRO, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Portable Electric Ducted & Tent Heater, 1500W, 120V AC, 1 Phase (9401-50)
- BELIMO Ball Valve 1/2" .46Cv 3-Way (B308)
- HUNTER Fitter Glass, Cased White (99042)
- WATTS Vent Elbows, Watts Series 909 ELC (909ELC)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- GAST Glass Jar Replacement for Vacuum Pump (AA401)
- Piab Vacuum Pump Parts