Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 14.5 mm Overall H
Mfr # 01.22.883
Zoro # G710064726
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.35 oz
- Overall Height 14.5 mm
- Overall Width 70 mm
- Overall Depth 14.5 mm
- Cartridge Type COAX MICRO Bi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 01.22.883
- Zoro # G710064726
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Height | 14.5 mm |
Overall Width | 70 mm |
Overall Depth | 14.5 mm |
Vacuum Port Size | 6 mm |
Pressure Port Size | 6 mm |
Details
Item | Vacuum Generator |
Weight | 0.35 oz |
Cartridge Type | COAX MICRO Bi |
Vacuum Port Type | Tube |
Vacuum Port Gender | Female |
Series | piINLINE MICRO |
Air Consumption | 0.3 scfm |
Pressure Port Gender | Female |
Maximum Flow Rate | 0.49 scfm |
Maximum Vacuum Pressure | 24.51 in Hg |
Minimum Flow Rate | 0 scfm |
Pressure Port Type | Tube |
Standards | RoHS Compliant |
Minimum Operating Temperature | 14 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Maximum Supply Pressure | 101.5 psi |
Description
Item Vacuum Generator, Air Consumption 0.3 scfm, Cartridge Type COAX MICRO Bi, Maximum Flow Rate 0.49 scfm, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 24.51 in Hg, Minimum Flow Rate 0 scfm, Minimum Operating Temperature 14 Degrees F, Overall Depth 14.5 mm, Overall Height 14.5 mm, Overall Width 70 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Pressure Port Type Tube, Series piINLINE MICRO, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Decorative Vinyl Hinges, 4 Hinges, 2 S-Hooks for Lifetime Vinyl Shutters, 002 - Black (LVDH0006002)
- EXTRACT-ALL Portable Down Draft Collector (S-DD1)
- ROBERTSHAW Gas Cooking Control, Gas Valve, NG (700-804)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Generator, 19 mm Overall H (01.22.895)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- SPEEDAIRE Pump Maintenance Kit, 15 HP (CE0103SA)
- Piab Vacuum Pump Parts