Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 14.5 mm Overall H
Mfr # 01.22.882
Zoro # G410064743
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.35 oz
- Overall Width 70 mm
- Overall Height 14.5 mm
- Vacuum Port Gender Female
- Maximum Supply Pressure 101.5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piab
- MFR # 01.22.882
- Zoro # G410064743
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Width | 70 mm |
Overall Height | 14.5 mm |
Pressure Port Size | 6 mm |
Overall Depth | 14.5 mm |
Vacuum Port Size | 6 mm |
Details
Item | Vacuum Generator |
Weight | 0.35 oz |
Vacuum Port Gender | Female |
Maximum Supply Pressure | 101.5 psi |
Vacuum Port Type | Tube |
Standards | RoHS Compliant |
Pressure Port Gender | Female |
Maximum Operating Temperature | 176 Degrees F |
Maximum Flow Rate | 0.59 scfm |
Series | piINLINE MICRO |
Air Consumption | 0.25 scfm |
Minimum Operating Temperature | 14 Degrees F |
Cartridge Type | COAX MICRO Si |
Minimum Flow Rate | 0 scfm |
Maximum Vacuum Pressure | 22.15 in Hg |
Pressure Port Type | Tube |
Description
Item Vacuum Generator, Air Consumption 0.25 scfm, Cartridge Type COAX MICRO Si, Maximum Flow Rate 0.59 scfm, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 22.15 in Hg, Minimum Flow Rate 0 scfm, Minimum Operating Temperature 14 Degrees F, Overall Depth 14.5 mm, Overall Height 14.5 mm, Overall Width 70 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Pressure Port Type Tube, Series piINLINE MICRO, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE FLOOR REGISTER 14""X4""WHT (C150MWT 04X14)
- BELL & GOSSETT 118473 Coupler Pdz-12291 (118473)
- QMARK Double Pole Thermostat. Field Installed (EFFT2)
- PRO-SET Hose Core Depressor (HXD)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- ARMSTRONG PUMPS Aquastat (110123-121)
- Piab Vacuum Pump Parts