Shop All Vacuum Pump Parts
Piab
Vacuum Generator, 14.5 mm Overall H
Mfr # 01.22.022
Zoro # G610064697
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.35 oz
- Overall Width 70 mm
- Overall Height 14.5 mm
- Pressure Port Size 6 mm
- Maximum Vacuum Pressure 24.81 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # 01.22.022
- Zoro # G610064697
- Country of Origin Singapore
- Category Vacuum Pump Parts
Dimensions
Overall Width | 70 mm |
Overall Height | 14.5 mm |
Pressure Port Size | 6 mm |
Overall Depth | 14.5 mm |
Vacuum Port Size | 6 mm |
Details
Item | Vacuum Generator |
Weight | 0.35 oz |
Maximum Vacuum Pressure | 24.81 in Hg |
Series | piINLINE MICRO |
Vacuum Port Type | Tube |
Air Consumption | 0.78 scfm |
Pressure Port Gender | Female |
Standards | RoHS Compliant |
Vacuum Port Gender | Female |
Cartridge Type | COAX MICRO Ti |
Maximum Supply Pressure | 101.5 psi |
Minimum Operating Temperature | 14 Degrees F |
Pressure Port Type | Tube |
Maximum Operating Temperature | 176 Degrees F |
Maximum Flow Rate | 0.74 scfm |
Description
Item Vacuum Generator, Air Consumption 0.78 scfm, Cartridge Type COAX MICRO Ti, Maximum Flow Rate 0.74 scfm, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 24.81 in Hg, Minimum Operating Temperature 14 Degrees F, Overall Depth 14.5 mm, Overall Height 14.5 mm, Overall Width 70 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Pressure Port Type Tube, Series piINLINE MICRO, Standards RoHS Compliant, Vacuum Port Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2JUH8)
- DURAFLOW FILTRATION Pre/Post Filters for F50E1000, F50E1166, F50A1009, F50E1026 and more (A60696 - 2 Pack)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP08)
- DAYTON Blower Wheel, For Use With 1C791 (802-06-3001)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- ARMSTRONG PUMPS Timer, 24 hr. (810123-130)
- Piab Vacuum Pump Parts