Shop All Vacuum Pump Parts
Piab
Vacuum Filter, 31.78 scfm Max Flow Rate
Mfr # PPSF.5-X35
Zoro # G110064760
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Outlet Type NPT
- Vacuum Outlet Size 1/2 in
- Maximum Flow Rate 31.78 scfm
- Maximum Operating Temperature 176 Degrees F
- Maximum Operating Pressure 0 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # PPSF.5-X35
- Zoro # G110064760
- Country of Origin United States
- Category Vacuum Pump Parts
Dimensions
Vacuum Outlet Size | 1/2 in |
Vacuum Inlet Size | 1/2 in |
Details
Item | Vacuum Filter |
Vacuum Outlet Type | NPT |
Maximum Flow Rate | 31.78 scfm |
Maximum Operating Temperature | 176 Degrees F |
Maximum Operating Pressure | 0 psi |
Vacuum Inlet Type | NPT |
Minimum Operating Pressure | -14.5 psi |
Weight | 0.41 lb |
Minimum Operating Temperature | -4 Degrees F |
Filtered Substance | Dust |
Filter Rating | 10 micron |
Description
Vacuum Filter, Vacuum Inlet Size 1/2 in, Vacuum Inlet Type NPT, Filter Rating 10 micron, Minimum Operating Pressure -14.5 psi, Maximum Operating Pressure 0 psi, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 176 Degrees F, Filtered Substance Dust, Maximum Flow Rate 31.78 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Flashing Alum10X10Wh/Brn (69410)
- BLACK & DECKER 1500 Sq. Ft. Dehumidifier for Medium to Large Spaces and Basements (BD22MWSA)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGF3)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 12, Dia 6 (SBS-4126 NB)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Generator, 19 mm Overall H (01.22.895)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- Piab Vacuum Pump Parts