Shop All Vacuum Ejectors
Piab
Vacuum Ejector, Inline, 31.5mm H, 1/4 in.
Mfr # VL06T, 1/4
Zoro # G3772100
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 1/4 in
- Exhaust Type 1/4 in Tube
- Vacuum Flow Rate 16.0 lpm
- Length 66.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VL06T, 1/4
- Zoro # G3772100
- Country of Origin Singapore
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 1/4 in |
Length | 66.2 mm |
Width | 31.5 mm |
Height | 31.5 mm |
Overall Width | 31.5 mm |
Overall Length | 66.2 mm |
Details
Exhaust Type | 1/4 in Tube |
Vacuum Flow Rate | 16.0 lpm |
Item | Vacuum Ejector |
Supply Pressure Range | 0 to 102 psi |
Ejector Type | Single Stage Venturi |
Vacuum Pressure @ 75 PSI | -70 kPa |
Weight | 12 g |
Temp. Range | 14 Degrees to 176 Degrees F |
Vacuum Pressure Range | 0 to 71 KPA |
Maximum Flow Rate | 16 lpm |
Maximum Supply Pressure | 102 psi |
Maximum Operating Temperature | 176 Degrees F |
Pressure Port Type | Tube |
Vacuum Port Type | Tube |
Description
Item Vacuum Ejector, Maximum Flow Rate 16 lpm, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 102 psi, Overall Length 66.2 mm, Overall Width 31.5 mm, Pressure Port Size 1/4 in, Pressure Port Type Tube, Vacuum Port Size 1/4 in, Vacuum Port Type Tube, Vacuum Pressure @ 75 PSI -70 kPa, Weight 12 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Gold Brgs Unit Matl (ER 31T)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM24)
- STUCCHI VU Series Check Valves: 10 GPM, SAE 6 Port Size (452205)
- COXREELS Pivoting Roller Bracket, Top, 4Way, 17 5/8 (15353-P-24)
- PIAB Vacuum Ejector, Inline, 14.2mm H, Opn Exhst (VL06I, 6mm)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH05BSA-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- Piab Vacuum Ejectors