Shop All Vacuum Ejectors
Piab
Vacuum Ejector, Inline, 14.2mm H, Opn Exhst
Mfr # VL06I, 6mm
Zoro # G3772091
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 6 mm
- Vacuum Port Size 6 mm
- Exhaust Type Open Exhaust Tube
- Vacuum Flow Rate 16.0 lpm
- Ejector Type Single Stage Venturi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VL06I, 6mm
- Zoro # G3772091
- Country of Origin Singapore
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 6 mm |
Vacuum Port Size | 6 mm |
Height | 14.2 mm |
Width | 14.2 mm |
Length | 70 mm |
Overall Width | 14.2 mm |
Overall Length | 70 mm |
Details
Exhaust Type | Open Exhaust Tube |
Vacuum Flow Rate | 16.0 lpm |
Ejector Type | Single Stage Venturi |
Temp. Range | 14 Degrees to 176 Degrees F |
Item | Vacuum Ejector |
Supply Pressure Range | 0 to 102 psi |
Vacuum Pressure @ 75 PSI | -70 kPa |
Weight | 12 g |
Vacuum Pressure Range | 0 to 71 KPA |
Maximum Operating Temperature | 176 Degrees F |
Maximum Flow Rate | 16 lpm |
Vacuum Port Type | Tube |
Maximum Supply Pressure | 102 psi |
Description
Item Vacuum Ejector, Maximum Flow Rate 16 lpm, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 102 psi, Overall Length 70 mm, Overall Width 14.2 mm, Pressure Port Size 6 mm, Vacuum Port Size 6 mm, Vacuum Port Type Tube, Vacuum Pressure @ 75 PSI -70 kPa, Weight 12 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Food Grade Machine Oil, H1 Food Grade, 32 to 300 Degrees F, 16 Oz. Aerosol Can, Clear (03081)
- FOSTER Manual Socket, 1/4"FPT, 1-Way (2702)
- FESTO Suction Cup VASB-100-1/4-NBR (VASB-100-1/4-NBR)
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 3/ (RP900375S)
- PIAB Vacuum Ejector, Inline, 31.5mm H, 1/4 in. (VL06T, 1/4)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH05BSA-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- Piab Pneumatic System Components