Shop All Vacuum Pads
Piab
Vacuum Cup, Thermoplastic Elastomer, PK10
Mfr # F25MF.40
Zoro # G810064572
product price: $99.29
/pk 10, $9.93/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Thermoplastic Elastomer
- Pad Height 0.35 in
- Durometer 81A
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # F25MF.40
- Zoro # G810064572
- Country of Origin Italy
- Category Vacuum Pads
Dimensions
Pad Height | 0.35 in |
Overall Height | 11/32 in |
Outside Diameter | 1 1/16 in |
Pad Diameter | 1.063 in |
Details
Pad Type | Flat |
Pad Material | Thermoplastic Elastomer |
Durometer | 81A |
Item | Vacuum Cup |
Number of Pieces | 10 |
Weight | 0.0038 lb |
Series | F25MF |
Minimum Operating Temperature | -4 Degrees F |
Vertical Movement - Maximum | 1/16 in |
Maximum Operating Temperature | 176 Degrees F |
Description
Vacuum Cup, Pad Diameter 1.063 in, Pad Height 0.35 in, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 176 Degrees F, Durometer 81A, Pad Type Flat, Pad Material Thermoplastic Elastomer, Series F25MF, Number of Pieces 10, Outside Diameter 1 1/16 in, Weight 0.0038 lb, Vertical Movement - Maximum 1/16 in, Overall Height 11/32 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Clamp Bellows Cplg, Bores 14x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-14-11-A)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 40A, ULType1 (KDRD2LE01)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 48 In (QS 3/8 L 48)
- TITAN PRO Motor Run Capacitor, 25 MFD, 3-9/16 In. H (TOCF25)
- PIAB Suction Cup, Purple, 30mm Dia., 37mm H, PK5 (VL30BL)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- PIAB Vacuum Cup, PUR, Yellow, 2.087 in dia., PK5 (BX52P.4K.05AD.F)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- Piab Pneumatic System Components