Shop All Vacuum Pads
Piab
Vacuum Cup, Thermoplastic Elastomer, PK10
Mfr # B20MF.40
Zoro # G510064537
product price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Thermoplastic Elastomer
- Pad Height 0.75 in
- Durometer 81A
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # B20MF.40
- Zoro # G510064537
- Country of Origin Italy
- Category Vacuum Pads
Dimensions
Pad Height | 0.75 in |
Overall Height | 3/4 in |
Pad Diameter | 0.91 in |
Outside Diameter | 29/32 in |
Details
Pad Type | Bellows |
Pad Material | Thermoplastic Elastomer |
Durometer | 81A |
Item | Vacuum Cup |
Number of Pieces | 10 |
Maximum Operating Temperature | 176 Degrees F |
Weight | 0.0044 lb |
Minimum Operating Temperature | -4 Degrees F |
Vertical Movement - Maximum | 9/32 in |
Series | B20MF |
Description
Vacuum Cup, Pad Diameter 0.91 in, Pad Height 0.75 in, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 176 Degrees F, Durometer 81A, Pad Type Bellows, Pad Material Thermoplastic Elastomer, Series B20MF, Number of Pieces 10, Outside Diameter 29/32 in, Weight 0.0044 lb, Vertical Movement - Maximum 9/32 in, Overall Height 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Retainer (LG1-118)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04FP (6506-04-04)
- DAYTON 4L330 V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (4L330)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 12 # of Teeth (40BS12H X 7/8)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- PIAB Suction Cup, Purple, 40mm Dia., 53mm H, PK5 (VL40BL)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B15-2.47)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- Piab Pneumatic System Components