Shop All Vacuum Pads
Piab
Vacuum Cup, Silicone, Blue, 34 mm dia., PK5
Mfr # S.BGX34SF50.XXX.00
Zoro # G810064589
product price: $237.99
/pk 5, $47.60/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Silicone
- Durometer 50A
- Maximum Operating Temperature 392 Degrees F
- Pad Diameter 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # S.BGX34SF50.XXX.00
- Zoro # G810064589
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Diameter | 34 mm |
Outside Diameter | 34 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Silicone |
Item | Vacuum Cup |
Durometer | 50A |
Maximum Operating Temperature | 392 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Number of Pieces | 5 |
Standards | EU, FDA Approved |
Pad Color | Blue |
Series | BGX |
Description
Item Vacuum Pad, Durometer 50A, Maximum Operating Temperature 392 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Pieces 5, Outside Diameter 34 mm, Pad Color Blue, Pad Diameter 34 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size Not Applicable, Port Type Not Applicable, Series BGX, Standards EU, FDA Approved, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 4305928M91, Pressure Line, 5 micron, Outside-In (MF0058514)
- BESTORQ Aftermarket Ford / New Holland 451 Sickle Mower Replacement Belt, C98 (C98)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-005)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00" OD (CA0800X100KW)
- PIAB Suction Cup, Purple, 25mm Dia., 16mm H, PK5 (VL25FC)
- PIAB Suction Cup, Purple, 30mm Dia., 37mm H, PK5 (VL30BL)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- PIAB Vacuum Cup, PUR, Blue/Yellow, 57 mm dia. (S.MX57P3060.G18M.00)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- CRAWFORD Small Plastic Suction Cup 9.3 in. L , 4PK (SCS4)
- Piab Vacuum Pads