Shop All Vacuum Pads
Piab
Vacuum Cup, Silicone, Blue, 34 mm dia., PK5
Mfr # S.BGX34SF50.G38M.00
Zoro # G310064515
product price: $328.99
/pk 5, $65.80/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Silicone
- Port Size 3/8 in
- Durometer 50A
- Outside Diameter 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # S.BGX34SF50.G38M.00
- Zoro # G310064515
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Outside Diameter | 34 mm |
Pad Diameter | 34 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Silicone |
Item | Vacuum Cup |
Durometer | 50A |
Number of Pieces | 5 |
Standards | EU, FDA Approved |
Minimum Operating Temperature | -40 Degrees F |
Pad Color | Blue |
Port Type | G |
Maximum Operating Temperature | 392 Degrees F |
Series | BGX |
Description
Item Vacuum Pad Assembly, Durometer 50A, Maximum Operating Temperature 392 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Pieces 5, Outside Diameter 34 mm, Pad Color Blue, Pad Diameter 34 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type G, Series BGX, Standards EU, FDA Approved, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40BS20H X 1)
- MITSUBOSHI Super Torque Timing Belt, 3mm Pitch, 1401mm L x 10mm W (100S3M1401)
- SUNEX Universal Joint, 1" Drive (5304)
- PIAB Suction Cup, Purple, 40mm Dia., 53mm H, PK5 (VL40BL)
- PIAB Suction Cup, Purple, 25mm Dia., 16mm H, PK5 (VL25FC)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- PIAB Vacuum Cup, PUR, Yellow, 0.65" dia., PK10 (BX10P.4K)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- PIAB Suction Cup, Purple, 30mm Dia., 37mm H, PK5 (VL30BL)
- SMC Vacuum Pad, Flat, 6mm (ZP06US)
- Piab Pneumatic System Components