Shop All Vacuum Pads
Piab
Vacuum Cup, Si, Red, 0.41" dia., PK10
Mfr # F30-2.20
Zoro # G310064591
product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Pad Height 0.41 in
- Durometer 50A
- Series F30-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # F30-2.20
- Zoro # G310064591
- Country of Origin Italy
- Category Vacuum Pads
Dimensions
Pad Height | 0.41 in |
Outside Diameter | 1 1/4 in |
Pad Diameter | 1.26 in |
Overall Height | 13/32 in |
Details
Pad Type | Flat |
Pad Material | Silicone |
Item | Vacuum Cup |
Durometer | 50A |
Series | F30-2 |
Vertical Movement - Maximum | 1/8 in |
Weight | 0.0049 lb |
Number of Pieces | 10 |
Minimum Operating Temperature | -40 Degrees F |
Pad Color | Red |
Maximum Operating Temperature | 392 Degrees F |
Description
Vacuum Cup, Pad Diameter 1.26 in, Pad Height 0.41 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F, Pad Color Red, Durometer 50A, Pad Type Flat, Pad Material Silicone, Series F30-2, Number of Pieces 10, Outside Diameter 1 1/4 in, Weight 0.0049 lb, Vertical Movement - Maximum 1/8 in, Overall Height 13/32 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Kit O-Ring 3/8In Nitrile (433-SEALKIT)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- CONTINENTAL 3/8" x 250' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-250)
- ALLEN BRADLEY Ac Drive 25BD024N104 (25B-D024N104)
- PIAB Suction Cup, Purple, 20mm Dia., 15mm H, PK5 (VL20FC)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- PIAB Vacuum Cup, Si, Clear, 1.031" dia., PK5 (B30-2.21)
- PIAB Suction Cup, Purple, 40mm Dia., 53mm H, PK5 (VL40BL)
- PIAB Suction Cup, Purple, 38.5mm H, PK5 (VL75FC)
- FESTO Suction Cup VAS-40-1/4-NBR (VAS-40-1/4-NBR)
- Piab Pneumatic System Components