Shop All Vacuum Pads
Piab
Vacuum Cup, Si, Clear, 0.51" dia., PK10
Mfr # F40-2.21
Zoro # G710064511
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Pad Height 0.51 in
- Durometer 50A
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piab
- MFR # F40-2.21
- Zoro # G710064511
- Country of Origin Italy
- Category Vacuum Pads
Dimensions
Pad Height | 0.51 in |
Overall Height | 1/2 in |
Pad Diameter | 1.65 in |
Outside Diameter | 1 21/32 in |
Details
Pad Type | Flat |
Pad Material | Silicone |
Item | Vacuum Cup |
Durometer | 50A |
Minimum Operating Temperature | -40 Degrees F |
Number of Pieces | 10 |
Weight | 0.01 lb |
Standards | EU, FDA Approved |
Maximum Operating Temperature | 392 Degrees F |
Series | F40-2 |
Vertical Movement - Maximum | 1/16 in |
Pad Color | Clear |
Description
Vacuum Cup, Pad Diameter 1.65 in, Pad Height 0.51 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F, Pad Color Clear, Durometer 50A, Pad Type Flat, Pad Material Silicone, Series F40-2, Number of Pieces 10, Outside Diameter 1 21/32 in, Standards EU, FDA Approved, Weight 0.01 lb, Vertical Movement - Maximum 1/16 in, Overall Height 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE 1 x 50 ft EPDM Air Hose 300PSI Univesal/Crow Ends Red (Jackhammer-1-300-R-50-U)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- HERITAGE Thread Form Grease Fitting, 1/4"-28 Z3 (H3038Z3)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- PIAB Suction Cup, Purple, 20mm Dia., 15mm H, PK5 (VL20FC)
- PIAB Vacuum Cup, Si, Red, 0.41" dia., PK10 (F30-2.20)
- PIAB Vacuum Cup, PUR, Yellow, 1.055" dia., PK5 (BX35P.4K.F)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- PIAB Vacuum Cup, PUR, Yellow, 2.087 in dia., PK5 (BX52P.4K.05AD.F)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BS)
- Piab Pneumatic System Components