Shop All Vacuum Pads
Piab
Vacuum Cup, Si, Clear, 0.45" dia., PK10
Mfr # U15.21
Zoro # G210064561
product price: $86.55
/pk 10, $8.66/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Material Silicone
- Pad Height 0.45 in
- Durometer 50A
- Minimum Operating Temperature -40 Degrees F
- Overall Height 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # U15.21
- Zoro # G210064561
- Country of Origin Italy
- Category Vacuum Pads
Dimensions
Pad Height | 0.45 in |
Overall Height | 7/16 in |
Pad Diameter | 0.65 in |
Outside Diameter | 21/32 in |
Details
Pad Material | Silicone |
Item | Vacuum Cup |
Durometer | 50A |
Minimum Operating Temperature | -40 Degrees F |
Weight | 0.0016 lb |
Series | U15 |
Maximum Operating Temperature | 392 Degrees F |
Standards | EU, FDA Approved |
Number of Pieces | 10 |
Vertical Movement - Maximum | 1/16 in |
Pad Color | Clear |
Description
Vacuum Cup, Pad Diameter 0.65 in, Pad Height 0.45 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F, Pad Color Clear, Durometer 50A, Pad Material Silicone, Series U15, Number of Pieces 10, Outside Diameter 21/32 in, Standards EU, FDA Approved, Weight 0.0016 lb, Vertical Movement - Maximum 1/16 in, Overall Height 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 40 mm, Metric Needle Cam Follower, Sealed, Hex (MCNB-40-SB)
- NUMATICS Regulator, 3/8 in, Aluminum, 0.95 lb (8652AR003FA00H0)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 1/2" x 1/2" Male NPT (NSC1/2-N4-I)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFP8)
- PIAB Suction Cup, Purple, 30mm Dia., 37mm H, PK5 (VL30BL)
- PIAB Suction Cup, Purple, 20mm Dia., 15mm H, PK5 (VL20FC)
- PIAB Suction Cup, Purple, 40mm Dia., 53mm H, PK5 (VL40BL)
- PIAB Suction Cup, Purple, 50mm Dia., 63mm H, PK5 (VL50BL)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B15-2.47)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BN)
- Piab Pneumatic System Components