Shop All Vacuum Pads
Piab
Vacuum Cup, PUR, Yellow, 2.087 in dia., PK5
Mfr # BX52P.4K.05AI.F
Zoro # G810064602
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Polyurethane
- Port Size 1/8 in
- Pad Height 2.047 in
- Durometer 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piab
- MFR # BX52P.4K.05AI.F
- Zoro # G810064602
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 2.047 in |
Overall Height | 2 1/16 in |
Outside Diameter | 2 3/32 in |
Pad Diameter | 2.087 in |
Details
Pad Type | Multi-Bellows |
Pad Material | Polyurethane |
Item | Vacuum Cup |
Durometer | 30A |
Weight | 0.05 lb |
Series | BX52P |
Port Type | G |
Minimum Operating Temperature | 50 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Stroke | 0.75 in |
Pad Color | Yellow |
Number of Pieces | 5 |
Description
Item Vacuum Pad Assembly, Durometer 30A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Number of Pieces 5, Outside Diameter 2 3/32 in, Overall Height 2 1/16 in, Pad Color Yellow, Pad Diameter 53.01 mm, Pad Height 51.99 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series BX52P, Stroke 0.75 in, Weight 0.05 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (700H200)
- DIXON Norgren by General Purpose Miniature Relieving Filter/Regulator with GC620 Gauge and Automatic Drai (B07-202AG)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-02AS)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, H Series (BVHN12-12M)
- PIAB Vacuum Cup, PUR, Yellow, 2.087 in dia., PK5 (BX52P.4K.05AD.F)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B15-2.47)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- PIAB Suction Cup, Purple, 30mm Dia., 37mm H, PK5 (VL30BL)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BF)
- Piab Vacuum Pads