Shop All Vacuum Pads
Piab
Vacuum Cup, PUR, Yellow, 2.087 in dia., PK5
Mfr # BX52P.4K.05AD.F
Zoro # G410064521
product price: $314.99
/pk 5, $63.00/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Polyurethane
- Pad Height 2.17 in
- Port Size 3/8 in
- Durometer 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # BX52P.4K.05AD.F
- Zoro # G410064521
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 2.17 in |
Port Size | 3/8 in |
Overall Height | 2 5/32 in |
Outside Diameter | 2 3/32 in |
Pad Diameter | 2.087 in |
Details
Pad Type | Multi-Bellows |
Pad Material | Polyurethane |
Durometer | 30A |
Item | Vacuum Cup |
Number of Pieces | 5 |
Pad Color | Yellow |
Series | BX52P |
Port Type | G |
Weight | 0.05 lb |
Maximum Operating Temperature | 122 Degrees F |
Stroke | 0.75 in |
Minimum Operating Temperature | 50 Degrees F |
Description
Item Vacuum Pad Assembly, Durometer 30A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Number of Pieces 5, Outside Diameter 2 3/32 in, Overall Height 2 5/32 in, Pad Color Yellow, Pad Diameter 53.01 mm, Pad Height 55.12 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type G, Series BX52P, Stroke 0.75 in, Weight 0.05 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 163892 208/230V Venter (163892)
- PARKER Hydraulic Hose, 1/2 In. I.D, 100 ft. L (801-8-BLK-100)
- DAYTON B190 V-Belt, 193" Outside Length, 21/32" Top Width, 1 Ribs (6L222)
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D724)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- PIAB Vacuum Cup, Si, Clear, 1.031" dia., PK5 (B30-2.21)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- PIAB Vacuum Cup, PUR, Yellow, 0.65" dia., PK10 (BX10P.4K)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- Piab Vacuum Pads