Shop All Vacuum Pads
Piab
Vacuum Cup, PUR, Yellow, 1.055" dia., PK5
Mfr # BX35P.4K.F
Zoro # G410064576
product price: $216.99
/pk 5, $43.40/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Polyurethane
- Pad Height 1.055 in
- Durometer 30A/60A
- Vertical Movement - Maximum 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # BX35P.4K.F
- Zoro # G410064576
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 1.055 in |
Overall Height | 1 1/16 in |
Pad Diameter | 1.46 in |
Outside Diameter | 1 15/32 in |
Details
Pad Type | Multi-Bellows |
Pad Material | Polyurethane |
Durometer | 30A/60A |
Item | Vacuum Cup |
Vertical Movement - Maximum | 9/16 in |
Number of Pieces | 5 |
Pad Color | Yellow |
Weight | 0.02 lb |
Series | BX35P |
Includes Filter | Filter Included |
Minimum Operating Temperature | 50 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Description
Vacuum Cup, Pad Diameter 1.46 in, Pad Height 1.055 in, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 122 Degrees F, Pad Color Yellow, Durometer 30A/60A, Pad Type Multi-Bellows, Pad Material Polyurethane, Series BX35P, Number of Pieces 5, Outside Diameter 1 15/32 in, Weight 0.02 lb, Vertical Movement - Maximum 9/16 in, Includes Filter Filter Included, Overall Height 1 1/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Bearing, Bore.625 In (TC1018/0-5-HLA)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 5KCP39HGD797S (OCA1036)
- SPEEDAIRE Refrigerated Air Dryer (3YA49)
- BOSTIK Bostik Never-Seez Pure Nickel Special 8oz. Brush Top Can (NSBT-8N)
- PIAB Suction Cup, Purple, 20mm Dia., 15mm H, PK5 (VL20FC)
- PIAB Suction Cup, Purple, 40mm Dia., 53mm H, PK5 (VL40BL)
- PIAB Suction Cup, Purple, 38.5mm H, PK5 (VL75FC)
- PIAB Suction Cup, Purple, 50mm Dia., 63mm H, PK5 (VL50BL)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- PIAB Vacuum Cup, PUR, Blue/Yellow, 57 mm dia. (S.MX57P3060.G18M.00)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- Piab Vacuum Pads