Shop All Vacuum Pads
Piab
Vacuum Cup, PUR, Yellow, 0.65" dia., PK10
Mfr # BX10P.4K
Zoro # G010064594
product price: $132.99
/pk 10, $13.30/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Polyurethane
- Pad Height 0.65 in
- Durometer 30A/60A
- Minimum Operating Temperature 50 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # BX10P.4K
- Zoro # G010064594
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 0.65 in |
Pad Diameter | 0.43 in |
Overall Height | 21/32 in |
Outside Diameter | 7/16 in |
Details
Pad Type | Multi-Bellows |
Pad Material | Polyurethane |
Item | Vacuum Cup |
Durometer | 30A/60A |
Minimum Operating Temperature | 50 Degrees F |
Vertical Movement - Maximum | 3/16 in |
Number of Pieces | 10 |
Series | BX10P |
Maximum Operating Temperature | 122 Degrees F |
Weight | 0.0022 lb |
Pad Color | Yellow |
Description
Vacuum Cup, Pad Diameter 0.43 in, Pad Height 0.65 in, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 122 Degrees F, Pad Color Yellow, Durometer 30A/60A, Pad Type Multi-Bellows, Pad Material Polyurethane, Series BX10P, Number of Pieces 10, Outside Diameter 7/16 in, Weight 0.0022 lb, Vertical Movement - Maximum 3/16 in, Overall Height 21/32 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE R30TL RIGID FEMALE FLANGE COUPLINGS/FLEX CLUTCH (003006)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 182/4T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (36VF40)
- SOLBERG Liquid Separator, 2In FNPT Inlet/Outlet (STS-200C)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 12.4 inch OD (5C120E)
- PIAB Suction Cup, Purple, 20mm Dia., 15mm H, PK5 (VL20FC)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- PIAB Suction Cup, Purple, 50mm Dia., 63mm H, PK5 (VL50BL)
- PIAB Suction Cup, Purple, 40mm Dia., 53mm H, PK5 (VL40BL)
- FESTO Suction Cup VAS-10-M5-NBR (VAS-10-M5-NBR)
- Piab Pneumatic System Components