Shop All Vacuum Pads
Piab
Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10
Mfr # BX10P.4K.01AC
Zoro # G810064596
product price: $155.99
/pk 10, $15.60/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Polyurethane
- Port Size M5
- Pad Height 0.98 in
- Durometer 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # BX10P.4K.01AC
- Zoro # G810064596
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | M5 |
Pad Height | 0.98 in |
Outside Diameter | 7/16 in |
Overall Height | 31/32 in |
Pad Diameter | 0.43 in |
Details
Pad Type | Multi-Bellows |
Pad Material | Polyurethane |
Durometer | 30A |
Item | Vacuum Cup |
Number of Pieces | 10 |
Pad Color | Yellow |
Stroke | 0.18 in |
Maximum Operating Temperature | 122 Degrees F |
Weight | 0.002 lb |
Series | BX10P |
Port Type | Metric |
Minimum Operating Temperature | 50 Degrees F |
Description
Item Vacuum Pad Assembly, Durometer 30A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Number of Pieces 10, Outside Diameter 7/16 in, Overall Height 31/32 in, Pad Color Yellow, Pad Diameter 10.92 mm, Pad Height 24.89 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size M5, Port Type Metric, Series BX10P, Stroke 0.18 in, Weight 0.002 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6305NR, Single Row Ball Bearings (6305NR)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937785Q, Return Line, 10 micron, Inside-Out (MF0063405)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-12)
- HYDAC 0660 D 010 BN4HC Size 0660, 10 Micron Filter Element for Pressure Filters (0660 D 010 BN4HC)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- PIAB Suction Cup, Purple, 38.5mm H, PK5 (VL75FC)
- PIAB Vacuum Cup, Si, Clear, 0.51" dia., PK10 (F40-2.21)
- PIAB Vacuum Cup, Si, Red, 0.41" dia., PK10 (F30-2.20)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- Piab Vacuum Pads