Shop All Vacuum Pads
Piab
Vacuum Cup, PUR, Blue/Yellow, 57 mm dia.
Mfr # S.MX57P3060.G18M.00
Zoro # G810064527
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Polyurethane
- Port Size 1/8 in
- Durometer 30A (Yellow); 60A (Blue)
- Minimum Operating Temperature 50 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # S.MX57P3060.G18M.00
- Zoro # G810064527
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Outside Diameter | 57 mm |
Pad Diameter | 57 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Polyurethane |
Durometer | 30A (Yellow); 60A (Blue) |
Item | Vacuum Cup |
Minimum Operating Temperature | 50 Degrees F |
Series | MX |
Port Type | G |
Maximum Operating Temperature | 122 Degrees F |
Pad Color | Blue, Yellow |
Description
Item Vacuum Pad Assembly, Durometer 30A/60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Outside Diameter 57 mm, Pad Color Blue/Yellow, Pad Diameter 57 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series MX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 32 JIC Cap (0304-C-32)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 6 In (QS 3/4 L 6)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P100-8D-6CP)
- FAFNIR Ball Bearings, #W210PP (W210PP)
- PIAB Suction Cup, Purple, 30mm Dia., 37mm H, PK5 (VL30BL)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- PIAB Vacuum Cup, PUR, Yellow, 0.65" dia., PK10 (BX10P.4K)
- PIAB Suction Cup, Purple, 40mm Dia., 53mm H, PK5 (VL40BL)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- PIAB Suction Cup, Purple, 25mm Dia., 16mm H, PK5 (VL25FC)
- SMC Vacuum Pad, Flat, 50mm (ZP50UN)
- Piab Vacuum Pads