Shop All Vacuum Pads
Piab
Vacuum Cup, PUR, Blue/Yellow, 57 mm dia.
Mfr # S.MX57P3060.G12M.00
Zoro # G110064586
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Polyurethane
- Port Size 1/2 in
- Durometer 30A (Yellow); 60A (Blue)
- Pad Diameter 57 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # S.MX57P3060.G12M.00
- Zoro # G110064586
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/2 in |
Pad Diameter | 57 mm |
Outside Diameter | 57 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Polyurethane |
Durometer | 30A (Yellow); 60A (Blue) |
Item | Vacuum Cup |
Port Type | G |
Minimum Operating Temperature | 50 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Series | MX |
Pad Color | Blue, Yellow |
Description
Item Vacuum Pad Assembly, Durometer 30A/60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Outside Diameter 57 mm, Pad Color Blue/Yellow, Pad Diameter 57 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 1/2 in, Port Type G, Series MX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Single Stage Gasoline, Air Compressor (AM1-PK07-08M)
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- INA Needle Thrust Roller Bearing, Bore 15mm (AXK1528)
- BESTORQ Aftermarket Ariens / Gravely 915173 ZOOM XL54 (Drive) Zero Turn Mower Replacement Belt, A60LG (A60LG)
- PIAB Suction Cup, Purple, 40mm Dia., 53mm H, PK5 (VL40BL)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- PIAB Vacuum Cup, PUR, Yellow, 0.65" dia., PK10 (BX10P.4K)
- PIAB Suction Cup, Purple, 20mm Dia., 15mm H, PK5 (VL20FC)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- FESTO Vacuum Suction Cup ESV-20-ES (ESV-20-ES)
- Piab Vacuum Pads