Shop All Vacuum Pads
Piab
Vacuum Cup, PUR, Blue/Yellow, 50 mm dia.
Mfr # S.MX50P3060.XXX.00
Zoro # G010064525
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Polyurethane
- Durometer 30A (Yellow); 60A (Blue)
- Minimum Operating Temperature 50 Degrees F
- Outside Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # S.MX50P3060.XXX.00
- Zoro # G010064525
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Outside Diameter | 50 mm |
Pad Diameter | 50 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Polyurethane |
Durometer | 30A (Yellow); 60A (Blue) |
Item | Vacuum Cup |
Minimum Operating Temperature | 50 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Pad Color | Blue, Yellow |
Series | MX |
Description
Item Vacuum Pad, Durometer 30A/60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Outside Diameter 50 mm, Pad Color Blue/Yellow, Pad Diameter 50 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size Not Applicable, Port Type Not Applicable, Series MX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-12-25-I-P-A (ADN-12-25-I-P-A)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- DAIKIN CONDENSER FAN MOTOR (2302764)
- CARLISLE AP66 Super Blue Ribbon V-Belt (AP66)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- PIAB Vacuum Cup, Si, Clear, 1.031" dia., PK5 (B30-2.21)
- PIAB Vacuum Cup, PUR, Yellow, 0.65" dia., PK10 (BX10P.4K)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- PIAB Suction Cup, Purple, 25mm Dia., 16mm H, PK5 (VL25FC)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- Piab Pneumatic System Components