Shop All Vacuum Pads
Piab
Vacuum Cup, PUR, Blue/Yellow, 50 mm dia.
Mfr # S.MX50P3060.G38M.00
Zoro # G310064539
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Polyurethane
- Port Size 3/8 in
- Durometer 30A (Yellow); 60A (Blue)
- Pad Color Blue, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # S.MX50P3060.G38M.00
- Zoro # G310064539
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Outside Diameter | 50 mm |
Pad Diameter | 50 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Polyurethane |
Item | Vacuum Cup |
Durometer | 30A (Yellow); 60A (Blue) |
Pad Color | Blue, Yellow |
Series | MX |
Maximum Operating Temperature | 122 Degrees F |
Port Type | G |
Minimum Operating Temperature | 50 Degrees F |
Description
Item Vacuum Pad Assembly, Durometer 30A/60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Outside Diameter 50 mm, Pad Color Blue/Yellow, Pad Diameter 50 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type G, Series MX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.75 in OD (343B)
- FESTO Push-In Fitting QB-3/8-3/8-U (QB-3/8-3/8-U)
- IKO Shell Needle Roller Bearing (BA2420Z)
- PARKER Colorflow Flow Control Valve, Steel, 1/2-14, 15 GPM (F800S)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- PIAB Vacuum Cup, Si, Red, 0.41" dia., PK10 (F30-2.20)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- PIAB Vacuum Cup, Si, Clear, 0.51" dia., PK10 (F40-2.21)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- SMC Vacuum Pad, Flat With Ribs, 20mm (ZP20CS)
- Piab Pneumatic System Components