Shop All Vacuum Pads
Piab
Vacuum Cup, PUR, Blue/Yellow, 50 mm dia.
Mfr # S.MX50P3060.G12M.00
Zoro # G310064560
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Polyurethane
- Port Size 1/2 in
- Durometer 30A (Yellow); 60A (Blue)
- Maximum Operating Temperature 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # S.MX50P3060.G12M.00
- Zoro # G310064560
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/2 in |
Outside Diameter | 50 mm |
Pad Diameter | 50 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Polyurethane |
Durometer | 30A (Yellow); 60A (Blue) |
Item | Vacuum Cup |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | 50 Degrees F |
Series | MX |
Port Type | G |
Pad Color | Blue, Yellow |
Description
Item Vacuum Pad Assembly, Durometer 30A/60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Outside Diameter 50 mm, Pad Color Blue/Yellow, Pad Diameter 50 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 1/2 in, Port Type G, Series MX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-04FJX (6504-06-04)
- DAYTON 5L650 V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs (5L650)
- BALDOR-RELIANCE Evaporative Cooler Motor, 208 to 230/460V (110466-9)
- AJAX TOOL WORKS BUSHING DRIVER 9-1/2" OA ZG SK (AJA1127)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- PIAB Vacuum Cup, PUR, Yellow, 0.65" dia., PK10 (BX10P.4K)
- FESTO Suction Cup ESS-10-SS (ESS-10-SS)
- Piab Vacuum Pads