Shop All Vacuum Pads
Piab
Vacuum Cup, PUR, Blue/Yellow, 42 mm dia.
Mfr # S.MX42P3060.G38M.00
Zoro # G010064563
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Polyurethane
- Port Size 3/8 in
- Durometer 30A (Yellow); 60A (Blue)
- Outside Diameter 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # S.MX42P3060.G38M.00
- Zoro # G010064563
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Outside Diameter | 42 mm |
Pad Diameter | 42 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Polyurethane |
Durometer | 30A (Yellow); 60A (Blue) |
Item | Vacuum Cup |
Pad Color | Blue, Yellow |
Maximum Operating Temperature | 122 Degrees F |
Port Type | G |
Series | MX |
Minimum Operating Temperature | 50 Degrees F |
Description
Item Vacuum Pad Assembly, Durometer 30A/60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Outside Diameter 42 mm, Pad Color Blue/Yellow, Pad Diameter 42 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type G, Series MX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 15mm Bore Dia (6202 JEM)
- COILHOSE PNEUMATICS F/R/L Trio 1/4" (CO 8882AAG)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 75 ft Length, 5,000 psi (HD74075 OHP)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DB6502V1)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- PIAB Suction Cup, Purple, 20mm Dia., 15mm H, PK5 (VL20FC)
- PIAB Suction Cup, Purple, 25mm Dia., 16mm H, PK5 (VL25FC)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- Piab Vacuum Pads