Shop All Vacuum Pads
Piab
Vacuum Cup, PUR, Blue/Yellow, 35 mm dia.
Mfr # S.MX35P3060.XXX.00
Zoro # G310064522
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Polyurethane
- Durometer 30A (Yellow); 60A (Blue)
- Series MX
- Maximum Operating Temperature 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # S.MX35P3060.XXX.00
- Zoro # G310064522
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Diameter | 35 mm |
Outside Diameter | 35 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Polyurethane |
Item | Vacuum Cup |
Durometer | 30A (Yellow); 60A (Blue) |
Series | MX |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | 50 Degrees F |
Pad Color | Blue, Yellow |
Description
Item Vacuum Pad, Durometer 30A/60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Outside Diameter 35 mm, Pad Color Blue/Yellow, Pad Diameter 35 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size Not Applicable, Port Type Not Applicable, Series MX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212676)
- NATIONAL Small Bore Inch Seal, 471652V (471652V)
- TRITAN Lockwasher, Metric For Use with KM6 Locknut (MB6)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-7)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- PIAB Vacuum Cup, PUR, Yellow, 2.087 in dia., PK5 (BX52P.4K.05AD.F)
- SMC Vacuum Pad, Bellows, 10mm (ZP10BS)
- Piab Pneumatic System Components