Shop All Vacuum Pads
Piab
Vacuum Cup, PUR, Blue/Yellow, 35 mm dia.
Mfr # S.MX35P3060.G12M.00
Zoro # G610064604
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Polyurethane
- Port Size 1/2 in
- Durometer 30A (Yellow); 60A (Blue)
- Pad Color Blue, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # S.MX35P3060.G12M.00
- Zoro # G610064604
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/2 in |
Outside Diameter | 35 mm |
Pad Diameter | 35 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Polyurethane |
Item | Vacuum Cup |
Durometer | 30A (Yellow); 60A (Blue) |
Pad Color | Blue, Yellow |
Series | MX |
Minimum Operating Temperature | 50 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Port Type | G |
Description
Item Vacuum Pad Assembly, Durometer 30A/60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Outside Diameter 35 mm, Pad Color Blue/Yellow, Pad Diameter 35 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 1/2 in, Port Type G, Series MX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, Protap, 1 gal, Squeeze Bottle (30128P)
- MILLENNIUM FILTER Hydraulic Filter, replaces VERMEER 2683001, Suction, 10 micron (ZX-2683001)
- MAIN FILTER Hydraulic Filter, replaces SANDVIK 86727289, Return Line, 10 micron, Inside-Out (MF0063689)
- FASCO Unit Bearing Motor, 1/200 HP, 0.34, CW, 115V (UB592)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- PIAB Vacuum Cup, PUR, Yellow, 0.65" dia., PK10 (BX10P.4K)
- PIAB Suction Cup, Purple, 25mm Dia., 16mm H, PK5 (VL25FC)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- FESTO Suction Cup VAS-100-1/4-NBR (VAS-100-1/4-NBR)
- Piab Vacuum Pads