Shop All Vacuum Pads
Piab
Vacuum Cup, PUR, 17/32" H, 0.53" dia., PK10
Mfr # B25XP.4E
Zoro # G310064607
product price: $239.99
/pk 10, $24.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Polyurethane
- Pad Height 0.53 in
- Durometer 60A
- Vertical Movement - Maximum 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # B25XP.4E
- Zoro # G310064607
- Country of Origin Italy
- Category Vacuum Pads
Dimensions
Pad Height | 0.53 in |
Outside Diameter | 1 1/32 in |
Pad Diameter | 1.024 in |
Overall Height | 17/32 in |
Details
Pad Type | Bellows |
Pad Material | Polyurethane |
Durometer | 60A |
Item | Vacuum Cup |
Vertical Movement - Maximum | 7/32 in |
Number of Pieces | 10 |
Minimum Operating Temperature | 50 Degrees F |
Series | B25XP |
Weight | 0.0039 lb |
Maximum Operating Temperature | 122 Degrees F |
Description
Vacuum Cup, Pad Diameter 1.024 in, Pad Height 0.53 in, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 122 Degrees F, Durometer 60A, Pad Type Bellows, Pad Material Polyurethane, Series B25XP, Number of Pieces 10, Outside Diameter 1 1/32 in, Weight 0.0039 lb, Vertical Movement - Maximum 7/32 in, Overall Height 17/32 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 8 oz, Brush Top Can (13008)
- TRANE 480v3ph 1.27hp 840Rpm CWLE (MOT14541)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (T34C2J)
- BUYERS PRODUCTS 50 GPM Return Line Filter Assembly 1-1/4 Inch NPT/10 Micron/25 PSI Bypass (HFA21025)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- PIAB Suction Cup, Purple, 38.5mm H, PK5 (VL75FC)
- PIAB Suction Cup, Purple, 40mm Dia., 53mm H, PK5 (VL40BL)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- PIAB Suction Cup, Purple, 50mm Dia., 63mm H, PK5 (VL50BL)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- FESTO Suction Cup ESS-80-GT-G1/4 (ESS-80-GT-G1/4)
- Piab Pneumatic System Components