Shop All Vacuum Pads
Piab
Vacuum Cup, PUR, 1.46 in dia., PK5
Mfr # BX35P.4E.04AD.F
Zoro # G310064492
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Polyurethane
- Pad Height 1.69 in
- Port Size 3/8 in
- Durometer 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piab
- MFR # BX35P.4E.04AD.F
- Zoro # G310064492
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 1.69 in |
Port Size | 3/8 in |
Overall Height | 1 11/16 in |
Pad Diameter | 1.46 in |
Outside Diameter | 1 15/32 in |
Details
Pad Type | Multi-Bellows |
Pad Material | Polyurethane |
Item | Vacuum Cup |
Durometer | 60A |
Number of Pieces | 5 |
Minimum Operating Temperature | 50 Degrees F |
Port Type | G |
Maximum Operating Temperature | 122 Degrees F |
Series | BX35P |
Stroke | 0.55 in |
Weight | 0.02 lb |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Number of Pieces 5, Outside Diameter 1 15/32 in, Overall Height 1 11/16 in, Pad Color Green, Pad Diameter 37.08 mm, Pad Height 42.93 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type G, Series BX35P, Stroke 0.55 in, Weight 0.02 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-40-PPV-A (DSNU-25-40-PPV-A)
- NATIONAL Small Bore Inch Seal, 470530 (470530)
- GATES XPA2240 Metric V-Belt, 2240mm Outside Length, 13mm Top Width, 1 Ribs (XPA2240)
- MARATHON MOTORS 3-Phase General Purpose Motors, 2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15851)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- PIAB Suction Cup, Purple, 38.5mm H, PK5 (VL75FC)
- PIAB Suction Cup, Purple, 30mm Dia., 37mm H, PK5 (VL30BL)
- PIAB Suction Cup, Purple, 40mm Dia., 53mm H, PK5 (VL40BL)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- PIAB Vacuum Cup, Si, Clear, 0.51" dia., PK10 (F40-2.21)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- Piab Pneumatic System Components