Shop All Vacuum Pads
Piab
Vacuum Cup, Nitrile/PVC, 80 mm dia., PK5
Mfr # S.PAB80NP60.XXX.00
Zoro # G410064583
product price: $248.99
/pk 5, $49.80/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Nitrile/PVC
- Durometer 60A
- Outside Diameter 80 mm
- Pad Diameter 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # S.PAB80NP60.XXX.00
- Zoro # G410064583
- Country of Origin Sweden
- Category Vacuum Pads
Dimensions
Outside Diameter | 80 mm |
Pad Diameter | 80 mm |
Details
Pad Type | Bellows |
Pad Material | Nitrile/PVC |
Item | Vacuum Cup |
Durometer | 60A |
Pad Color | Black |
Number of Pieces | 5 |
Maximum Operating Temperature | 194 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Series | PAB |
Description
Item Vacuum Pad, Durometer 60A, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Pieces 5, Outside Diameter 80 mm, Pad Color Black, Pad Diameter 80 mm, Pad Material Nitrile/PVC, Pad Type Bellows, Port Size Not Applicable, Port Type Not Applicable, Series PAB, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 50mm Bore Dia (6310LLBC3/L627)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 6 inch OD (6J600SH)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 200 psi (L30-08-G00)
- PIX Belt, A/4L, 1/2 x 115 in. OC (A113)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- PIAB Suction Cup, Purple, 20mm Dia., 15mm H, PK5 (VL20FC)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- PIAB Vacuum Cup, PUR, Blue/Yellow, 57 mm dia. (S.MX57P3060.G18M.00)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- CRAWFORD Small Plastic Suction Cup 9.3 in. L , 4PK (SCS4)
- Piab Vacuum Pads