Shop All Vacuum Pads
Piab
Vacuum Cup, Nitrile/PVC, 60 mm dia., PK5
Mfr # S.PAB60NP60.XXX.00
Zoro # G010064495
product price: $239.99
/pk 5, $48.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Nitrile/PVC
- Durometer 60A
- Number of Pieces 5
- Minimum Operating Temperature 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # S.PAB60NP60.XXX.00
- Zoro # G010064495
- Country of Origin Sweden
- Category Vacuum Pads
Dimensions
Outside Diameter | 60 mm |
Pad Diameter | 60 mm |
Details
Pad Type | Bellows |
Pad Material | Nitrile/PVC |
Durometer | 60A |
Item | Vacuum Cup |
Number of Pieces | 5 |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Pad Color | Black |
Series | PAB |
Description
Item Vacuum Pad, Durometer 60A, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Pieces 5, Outside Diameter 60 mm, Pad Color Black, Pad Diameter 60 mm, Pad Material Nitrile/PVC, Pad Type Bellows, Port Size Not Applicable, Port Type Not Applicable, Series PAB, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-20-S Metric Two-Piece Clamping Collar (M2C-20-S)
- JIE DRIVES Worm Gearbox Size 50, ratio 5, NEMA56C Input (JRWND50-5-56C)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (233707TC)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/8" Bore (NP-18)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- PIAB Vacuum Cup, PUR, Yellow, 0.65" dia., PK10 (BX10P.4K)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- PIAB Vacuum Cup, Si, Red, 0.41" dia., PK10 (F30-2.20)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- PIAB Vacuum Cup, Si, Clear, 1.031" dia., PK5 (B30-2.21)
- FESTO Suction Cup VASB-15-1/8-NBR (VASB-15-1/8-NBR)
- Piab Pneumatic System Components