Shop All Vacuum Pads
Piab
Vacuum Cup, Nitrile/PVC, 40 mm dia., PK5
Mfr # S.PAB40NP60.G38M.01
Zoro # G410064514
product price: $290.99
/pk 5, $58.20/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Nitrile/PVC
- Port Size 3/8 in
- Durometer 60A
- Includes Filter Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # S.PAB40NP60.G38M.01
- Zoro # G410064514
- Country of Origin Sweden
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Diameter | 40 mm |
Outside Diameter | 40 mm |
Details
Pad Type | Bellows |
Pad Material | Nitrile/PVC |
Durometer | 60A |
Includes | Filter Mesh |
Item | Vacuum Cup |
Minimum Operating Temperature | 32 Degrees F |
Pad Color | Black |
Port Type | G |
Series | PAB |
Number of Pieces | 5 |
Maximum Operating Temperature | 194 Degrees F |
Description
Item Vacuum Pad Assembly, Durometer 60A, Includes Filter Mesh, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Pieces 5, Outside Diameter 40 mm, Pad Color Black, Pad Diameter 40 mm, Pad Material Nitrile/PVC, Pad Type Bellows, Port Size 3/8 in, Port Type G, Series PAB, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON CX162 Cogged V-Belt, 166" Outside Length, 7/8" Top Width, 1 Ribs (4FJ36)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z456)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3460)
- GLOBAL G2SC-031-B Two-Piece Clamping Collar (G2SC-031-B)
- PIAB Vacuum Cup, PUR, Blue/Yellow, 57 mm dia. (S.MX57P3060.G18M.00)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- PIAB Vacuum Cup, PUR, Yellow, 2.087 in dia., PK5 (BX52P.4K.05AD.F)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- PIAB Vacuum Cup, Si, Red, 0.41" dia., PK10 (F30-2.20)
- PIAB Suction Cup, Purple, 25mm Dia., 16mm H, PK5 (VL25FC)
- WOODS POWR-GRIP 8in Flat Vacuum Cup w/ Metal Handle for Textured Surface (N4950TS)
- Piab Pneumatic System Components