Shop All Vacuum Pads
Piab
Vacuum Cup, Nitrile/PVC, 30 mm dia., PK5
Mfr # S.PAB30NP60.G38M.01
Zoro # G210064516
product price: $272.99
/pk 5, $54.60/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Nitrile/PVC
- Port Size 3/8 in
- Durometer 60A
- Includes Filter Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # S.PAB30NP60.G38M.01
- Zoro # G210064516
- Country of Origin Sweden
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Outside Diameter | 30 mm |
Pad Diameter | 30 mm |
Details
Pad Type | Bellows |
Pad Material | Nitrile/PVC |
Durometer | 60A |
Item | Vacuum Cup |
Includes | Filter Mesh |
Series | PAB |
Number of Pieces | 5 |
Maximum Operating Temperature | 194 Degrees F |
Pad Color | Black |
Minimum Operating Temperature | 32 Degrees F |
Port Type | G |
Description
Item Vacuum Pad Assembly, Durometer 60A, Includes Filter Mesh, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Pieces 5, Outside Diameter 30 mm, Pad Color Black, Pad Diameter 30 mm, Pad Material Nitrile/PVC, Pad Type Bellows, Port Size 3/8 in, Port Type G, Series PAB, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve2.07" ID NYLON SLEEVE-100' (NHS-207-100 FT)
- CONTINENTAL CONTITECH BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (BX86)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-50-53)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (QS 16 MM 2000)
- PIAB Vacuum Cup, PUR, Yellow, 0.65" dia., PK10 (BX10P.4K)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- PIAB Vacuum Cup, PUR, Blue/Yellow, 57 mm dia. (S.MX57P3060.G18M.00)
- PIAB Suction Cup, Purple, 20mm Dia., 15mm H, PK5 (VL20FC)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BU)
- Piab Pneumatic System Components