Shop All Vacuum Pads
Piab
Vacuum Cup, Nitrile/PVC, 30 mm dia., PK10
Mfr # S.PAF30NP60.XXX.00
Zoro # G410064484
product price: $180.99
/pk 10, $18.10/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Nitrile/PVC
- Durometer 60A
- Pad Diameter 30 mm
- Maximum Operating Temperature 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # S.PAF30NP60.XXX.00
- Zoro # G410064484
- Country of Origin Sweden
- Category Vacuum Pads
Dimensions
Pad Diameter | 30 mm |
Outside Diameter | 30 mm |
Details
Pad Type | Flat |
Pad Material | Nitrile/PVC |
Durometer | 60A |
Item | Vacuum Cup |
Maximum Operating Temperature | 194 Degrees F |
Number of Pieces | 10 |
Series | PAF |
Pad Color | Black |
Minimum Operating Temperature | 32 Degrees F |
Description
Item Vacuum Pad, Durometer 60A, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Pieces 10, Outside Diameter 30 mm, Pad Color Black, Pad Diameter 30 mm, Pad Material Nitrile/PVC, Pad Type Flat, Port Size Not Applicable, Port Type Not Applicable, Series PAF, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Chain and Wire Rope Lubricants, 11 oz (CS0110101)
- MIDWEST CONTROL Condensate Timer Drain, 1/4" FPT (MCDV25-DK)
- DYNABRADE Boot (57822)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1002973, 10 micron, Outside-In (MF0575604)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- PIAB Suction Cup, Purple, 30mm Dia., 37mm H, PK5 (VL30BL)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- PIAB Vacuum Cup, PUR, Blue/Yellow, 57 mm dia. (S.MX57P3060.G18M.00)
- FESTO Suction Cup VAS-30-1/8-PUR-B (VAS-30-1/8-PUR-B)
- Piab Pneumatic System Components