Shop All Vacuum Pads
Piab
Vacuum Cup, Hydrogenated NBR, ., PK5
Mfr # F50-2.37
Zoro # G310064485
product price: $181.99
/pk 5, $36.40/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Hydrogenated NBR
- Pad Height 0.69 in
- Durometer 75A
- Pad Diameter 2.087 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # F50-2.37
- Zoro # G310064485
- Country of Origin Italy
- Category Vacuum Pads
Dimensions
Pad Height | 0.69 in |
Pad Diameter | 2.087 in |
Outside Diameter | 2 3/32 in |
Overall Height | 11/16 in |
Details
Pad Type | Flat |
Pad Material | Hydrogenated NBR |
Item | Vacuum Cup |
Durometer | 75A |
Weight | 0.03 lb |
Minimum Operating Temperature | -22 Degrees F |
Number of Pieces | 5 |
Vertical Movement - Maximum | 3/32 in |
Maximum Operating Temperature | 284 Degrees F |
Series | F50-2 |
Description
Vacuum Cup, Pad Diameter 2.087 in, Pad Height 0.69 in, Minimum Operating Temperature -22 Degrees F, Maximum Operating Temperature 284 Degrees F, Durometer 75A, Pad Type Flat, Pad Material Hydrogenated NBR, Series F50-2, Number of Pieces 5, Outside Diameter 2 3/32 in, Weight 0.03 lb, Vertical Movement - Maximum 3/32 in, Overall Height 11/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, CT, SAE 10,410SS, PK10 (CT 9410 B)
- BESTORQ 5L390 V Belt, 39 in Outside Length, 21/32 in Top Width, 1 Ribs (5L390)
- DIXON Global Air King Quick Acting Coupling, 1-1/2 in, FNPT, Steel, Plated, Domestic (GAM23)
- TIMKEN TRB Single Cone <4 OD, 368A-2 (368A-2)
- PIAB Suction Cup, Purple, 38.5mm H, PK5 (VL75FC)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- PIAB Vacuum Cup, PUR, Yellow, 2.087 in dia., PK5 (BX52P.4K.05AD.F)
- PIAB Vacuum Cup, PUR, Yellow, 0.65" dia., PK10 (BX10P.4K)
- PIAB Suction Cup, Purple, 25mm Dia., 16mm H, PK5 (VL25FC)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- Piab Vacuum Pads