Shop All Vacuum Pads
Piab
Vacuum Cup, Hydrogenated NBR, PK5
Mfr # B30-2.37
Zoro # G210064479
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Hydrogenated NBR
- Pad Height 1.031 in
- Durometer 75A
- Minimum Operating Temperature -22 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piab
- MFR # B30-2.37
- Zoro # G210064479
- Country of Origin Italy
- Category Vacuum Pads
Dimensions
Pad Height | 1.031 in |
Pad Diameter | 1.36 in |
Outside Diameter | 1 3/8 in |
Overall Height | 1 1/32 in |
Details
Pad Type | Bellows |
Pad Material | Hydrogenated NBR |
Item | Vacuum Cup |
Durometer | 75A |
Minimum Operating Temperature | -22 Degrees F |
Weight | 0.02 lb |
Vertical Movement - Maximum | 9/16 in |
Series | B30-2 |
Maximum Operating Temperature | 284 Degrees F |
Number of Pieces | 5 |
Description
Vacuum Cup, Pad Diameter 1.36 in, Pad Height 1.031 in, Minimum Operating Temperature -22 Degrees F, Maximum Operating Temperature 284 Degrees F, Durometer 75A, Pad Type Bellows, Pad Material Hydrogenated NBR, Series B30-2, Number of Pieces 5, Outside Diameter 1 3/8 in, Weight 0.02 lb, Vertical Movement - Maximum 9/16 in, Overall Height 1 1/32 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Clamp, 2BoltST, 1/2"ID, 60/64"-1-4/64" (B4)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- MONARCH DC Motor, 12V, 4-1/2 in., 1 Term (500205008111)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-20-51)
- PIAB Suction Cup, Purple, 50mm Dia., 63mm H, PK5 (VL50BL)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- SMC Vacuum Pad Test Kit, 16mm dia., 4 pads (RFKSS-GAS0067)
- Piab Vacuum Pads