Shop All Vacuum Pads
Piab
Vacuum Cup, Hydrogenated NBR, Blue, PK10
Mfr # U15.47
Zoro # G010064501
product price: $81.69
/pk 10, $8.17/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Material Hydrogenated NBR
- Pad Height 0.45 in
- Durometer 50A
- Weight 0.0016 lb
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # U15.47
- Zoro # G010064501
- Country of Origin Italy
- Category Vacuum Pads
Dimensions
Pad Height | 0.45 in |
Overall Height | 7/16 in |
Pad Diameter | 0.65 in |
Outside Diameter | 21/32 in |
Details
Pad Material | Hydrogenated NBR |
Item | Vacuum Cup |
Durometer | 50A |
Weight | 0.0016 lb |
Number of Pieces | 10 |
Vertical Movement - Maximum | 1/16 in |
Minimum Operating Temperature | -22 Degrees F |
Pad Color | Blue |
Series | U15 |
Maximum Operating Temperature | 284 Degrees F |
Description
Vacuum Cup, Pad Diameter 0.65 in, Pad Height 0.45 in, Minimum Operating Temperature -22 Degrees F, Maximum Operating Temperature 284 Degrees F, Pad Color Blue, Durometer 50A, Pad Material Hydrogenated NBR, Series U15, Number of Pieces 10, Outside Diameter 21/32 in, Weight 0.0016 lb, Vertical Movement - Maximum 1/16 in, Overall Height 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1/4" NPT 316 SS Insert (RN22)
- POWERFLITE 4L600 60" Outside Length, 1/2" Top Width, 1 Ribs (4L600-2)
- SNAP-TITE Dust Plug, EA & E Series, 3/8 In Couplings (PDP-6)
- D&D 68" Outside Length, 2/3" Top Width, 1 Ribs (B65/5L680)
- PIAB Suction Cup, Purple, 30mm Dia., 37mm H, PK5 (VL30BL)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- PIAB Vacuum Cup, PUR, Blue/Yellow, 57 mm dia. (S.MX57P3060.G18M.00)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- PIAB Suction Cup, Purple, 40mm Dia., 53mm H, PK5 (VL40BL)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- Piab Pneumatic System Components