Shop All Vacuum Pads
Piab
Vacuum Cup, Hydrogenated NBR, Blue, PK10
Mfr # B15-2.47
Zoro # G110064555
product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Hydrogenated NBR
- Pad Height 0.78 in
- Durometer 50A
- Overall Height 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # B15-2.47
- Zoro # G110064555
- Country of Origin Italy
- Category Vacuum Pads
Dimensions
Pad Height | 0.78 in |
Overall Height | 25/32 in |
Pad Diameter | 0.71 in |
Outside Diameter | 23/32 in |
Details
Pad Type | Bellows |
Pad Material | Hydrogenated NBR |
Item | Vacuum Cup |
Durometer | 50A |
Minimum Operating Temperature | -22 Degrees F |
Series | B15-2 |
Number of Pieces | 10 |
Weight | 0.0033 lb |
Maximum Operating Temperature | 284 Degrees F |
Vertical Movement - Maximum | 1/4 in |
Pad Color | Blue |
Description
Vacuum Cup, Pad Diameter 0.71 in, Pad Height 0.78 in, Minimum Operating Temperature -22 Degrees F, Maximum Operating Temperature 284 Degrees F, Pad Color Blue, Durometer 50A, Pad Type Bellows, Pad Material Hydrogenated NBR, Series B15-2, Number of Pieces 10, Outside Diameter 23/32 in, Weight 0.0033 lb, Vertical Movement - Maximum 1/4 in, Overall Height 25/32 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 400-480V, Altivar 212 AC Drive (ATV212HD11N4)
- DIXON PD-Series Dust Cap, 1/8", Nitrile (H1DC)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116309-00)
- DODGE RAPTOR 3HSB 7/8 COUPLINGS/FLEX CLUTCH (015442)
- PIAB Vacuum Cup, PUR, Yellow, 0.65" dia., PK10 (BX10P.4K)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- PIAB Suction Cup, Purple, 25mm Dia., 16mm H, PK5 (VL25FC)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- PIAB Vacuum Cup, PUR, Yellow, 2.087 in dia., PK5 (BX52P.4K.05AD.F)
- PIAB Suction Cup, Purple, 38.5mm H, PK5 (VL75FC)
- FESTO Suction Cup VASB-55-1/4-PUR-B (VASB-55-1/4-PUR-B)
- Piab Pneumatic System Components