Shop All Vacuum Pads
Piab
Suction Cup, Purple, 60mm Dia., 36mm H, PK5
Mfr # VL60FC
Zoro # G3359119
original price:
$20.40
9% off
new price: $18.39
/pk 5, $3.68/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Thermoplastic Elastomer
- Pad Dia. 60 mm
- Pad Height 36 mm
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VL60FC
- Zoro # G3359119
- Country of Origin Sweden
- Category Vacuum Pads
Dimensions
Pad Dia. | 60 mm |
Pad Height | 36 mm |
Pad Diameter | 60 mm |
Details
Pad Type | Flat |
Pad Material | Thermoplastic Elastomer |
Color | Purple |
Durometer | 60A |
Item | Vacuum Pad |
Temp. Range | 0 Degrees to 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Pad Color | Purple |
Maximum Operating Temperature | 60 Degrees C |
Description
Vacuum Pad, Pad Diameter 60 mm, Pad Height 36 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Purple, Durometer 60A, Pad Type Flat, Pad Material Thermoplastic Elastomer, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Sand Blaster, Tube And Hose (AT122601AV)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 42CZ Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (3N842)
- SKF SKF 5205, Double Row Ball Brgs, SKF 5205 (5205)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 3/4" (5J34)
- PIAB Suction Cup, Purple, 30mm Dia., 37mm H, PK5 (VL30BL)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B15-2.47)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CS)
- Piab Vacuum Pads