Shop All Vacuum Pads
Piab
Suction Cup, Purple, 50mm Dia., 63mm H, PK5
Mfr # VL50BL
Zoro # G3358988
original price:
$47.54
12% off
new price: $41.49
/pk 5, $8.30/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Thermoplastic Elastomer
- Pad Dia. 50 mm
- Pad Height 63 mm
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VL50BL
- Zoro # G3358988
- Country of Origin Sweden
- Category Vacuum Pads
Dimensions
Pad Dia. | 50 mm |
Pad Height | 63 mm |
Pad Diameter | 50 mm |
Details
Pad Type | Bellows |
Pad Material | Thermoplastic Elastomer |
Color | Purple |
Durometer | 60A |
Temp. Range | 0 Degrees to 60 Degrees C |
Item | Vacuum Pad |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Pad Color | Purple |
Description
Vacuum Pad, Pad Diameter 50 mm, Pad Height 63 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Purple, Durometer 60A, Pad Type Bellows, Pad Material Thermoplastic Elastomer, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBY)
- BESTORQ Aftermarket SPEED KING B103 Replacement Belt, B103 (B103)
- DEVILBISS Hgh Flow Quick Disconnect Stem, 1/4"NPT M (240015)
- DIXON K Series Universal Preformed Band Clamp, 1-1/2 ID x 0.03 in Thick, 300 SS, Domestic (KS6)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- PIAB Suction Cup, Purple, 20mm Dia., 15mm H, PK5 (VL20FC)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- PIAB Suction Cup, Purple, 38.5mm H, PK5 (VL75FC)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- Piab Vacuum Pads