Shop All Vacuum Pads
Piab
Suction Cup, Purple, 50mm Dia., 29mm H, PK5
Mfr # VL50FC
Zoro # G3359128
original price:
$18.83
8% off
new price: $17.15
/pk 5, $3.43/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Thermoplastic Elastomer
- Pad Dia. 50 mm
- Pad Height 29 mm
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VL50FC
- Zoro # G3359128
- Country of Origin Sweden
- Category Vacuum Pads
Dimensions
Pad Dia. | 50 mm |
Pad Height | 29 mm |
Pad Diameter | 50 mm |
Details
Pad Type | Flat |
Pad Material | Thermoplastic Elastomer |
Color | Purple |
Temp. Range | 0 Degrees to 60 Degrees C |
Durometer | 60A |
Item | Vacuum Pad |
Maximum Operating Temperature | 60 Degrees C |
Pad Color | Purple |
Minimum Operating Temperature | 0 Degrees C |
Description
Vacuum Pad, Pad Diameter 50 mm, Pad Height 29 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Purple, Durometer 60A, Pad Type Flat, Pad Material Thermoplastic Elastomer, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 8mm W (658508TC)
- NSK NSK 6205ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing (6205ZZ C3)
- SMC PU Coil Tubing, OD 6mm, ID 4mm (TCU0604B-1)
- DDS Shaft Seal, 35 x 46 x 7 mm., TC, Nitrile Rubber (354607TC)
- PIAB Suction Cup, Purple, 25mm Dia., 16mm H, PK5 (VL25FC)
- PIAB Vacuum Cup, Si, Clear, 0.51" dia., PK10 (F40-2.21)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- PIAB Suction Cup, Purple, 30mm Dia., 37mm H, PK5 (VL30BL)
- PIAB Vacuum Cup, PUR, Blue/Yellow, 57 mm dia. (S.MX57P3060.G18M.00)
- PIAB Suction Cup, Purple, 40mm Dia., 53mm H, PK5 (VL40BL)
- SMC Vacuum Pad, Flat, 50mm (ZP50US)
- Piab Pneumatic System Components