Shop All Vacuum Pads
Piab
Suction Cup, Purple, 36.5mm H, PK5
Mfr # VL40BX
Zoro # G3359067
original price:
$29.58
4% off
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Thermoplastic Elastomer
- Pad Dia. 40 mm
- Pad Height 36.5 mm
- Durometer 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piab
- MFR # VL40BX
- Zoro # G3359067
- Country of Origin Sweden
- Category Vacuum Pads
Dimensions
Pad Dia. | 40 mm |
Pad Height | 36.5 mm |
Pad Diameter | 40 mm |
Details
Pad Type | Bellows |
Pad Material | Thermoplastic Elastomer |
Durometer | 60A |
Item | Vacuum Pad |
Color | Purple |
Temp. Range | 0 Degrees to 60 Degrees C |
Pad Color | Purple |
Minimum Operating Temperature | 0 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
Description
Vacuum Pad, Pad Diameter 40 mm, Pad Height 36.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Purple, Durometer 60A, Pad Type Bellows, Pad Material Thermoplastic Elastomer, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lever Action Bucket Pump, Oil, 5 gal Container Size, Up to 4 oz per Stroke (5NUD5)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6000ZZC3/L627)
- BESTORQ H Timing Belts (525H100)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6312 2Z C3)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- PIAB Suction Cup, Purple, 20mm Dia., 15mm H, PK5 (VL20FC)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- PIAB Vacuum Cup, PUR, Blue/Yellow, 57 mm dia. (S.MX57P3060.G18M.00)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- Piab Pneumatic System Components