Shop All Vacuum Pads
Piab
Suction Cup, Purple, 30mm Dia., 37mm H, PK5
Mfr # VL30BL
Zoro # G3359006
original price:
$35.02
7% off
new price: $32.39
/pk 5, $6.48/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Thermoplastic Elastomer
- Pad Dia. 30 mm
- Pad Height 37 mm
- Durometer 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VL30BL
- Zoro # G3359006
- Country of Origin Sweden
- Category Vacuum Pads
Dimensions
Pad Dia. | 30 mm |
Pad Height | 37 mm |
Pad Diameter | 30 mm |
Details
Pad Type | Bellows |
Pad Material | Thermoplastic Elastomer |
Item | Vacuum Pad |
Durometer | 60A |
Color | Purple |
Temp. Range | 0 Degrees to 60 Degrees C |
Pad Color | Purple |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Description
Vacuum Pad, Pad Diameter 30 mm, Pad Height 37 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Purple, Durometer 60A, Pad Type Bellows, Pad Material Thermoplastic Elastomer, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel; 04MJ-04MOR (6400-04-04)
- ENERPAC MZ4008, 2.5 ton RC Cylinder Attachment, Male Lock-on Adaptor (MZ4008)
- EATON AEROQUIP Socketless Hose, 3/4 In, 50 ft. (FC332-12-50)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 443 x 157in OC, 6 Band (6/B154)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- PIAB Vacuum Cup, PUR, Blue/Yellow, 57 mm dia. (S.MX57P3060.G18M.00)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- PIAB Vacuum Cup, Si, Clear, 0.51" dia., PK10 (F40-2.21)
- PIAB Vacuum Cup, Si, Clear, 1.031" dia., PK5 (B30-2.21)
- PIAB Suction Cup, Purple, 20mm Dia., 15mm H, PK5 (VL20FC)
- Piab Pneumatic System Components