Shop All Vacuum Pads
Piab
Suction Cup, Purple, 30mm Dia., 26mm H, PK5
Mfr # VL30BX
Zoro # G3359076
product price: $24.49
/pk 5, $4.90/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Thermoplastic Elastomer
- Pad Dia. 30 mm
- Pad Height 26 mm
- Durometer 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VL30BX
- Zoro # G3359076
- Country of Origin Sweden
- Category Vacuum Pads
Dimensions
Pad Dia. | 30 mm |
Pad Height | 26 mm |
Pad Diameter | 30 mm |
Details
Pad Type | Bellows |
Pad Material | Thermoplastic Elastomer |
Item | Vacuum Pad |
Durometer | 60A |
Temp. Range | 0 Degrees to 60 Degrees C |
Color | Purple |
Maximum Operating Temperature | 60 Degrees C |
Pad Color | Purple |
Minimum Operating Temperature | 0 Degrees C |
Description
Vacuum Pad, Pad Diameter 30 mm, Pad Height 26 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Purple, Durometer 60A, Pad Type Bellows, Pad Material Thermoplastic Elastomer, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-3/16 MEDIUM SET SCREW 4-BOLT FLANGE (UCFX11-35)
- MILTON G Style Coupler, 3/8" FNPT, PK5 (1813)
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- WESTWARD O-Ring, PK20 (TTR8215022G)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- PIAB Suction Cup, Purple, 30mm Dia., 37mm H, PK5 (VL30BL)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- PIAB Vacuum Cup, PUR, Yellow, 2.087 in dia., PK5 (BX52P.4K.05AD.F)
- FESTO Suction Cup VAS-40-1/4-PUR-B (VAS-40-1/4-PUR-B)
- Piab Vacuum Pads