Shop All Vacuum Pads
Piab
Suction Cup, Purple, 30mm Dia., 18mm H, PK5
Mfr # VL30FC
Zoro # G3359146
original price:
$14.03
12% off
new price: $12.29
/pk 5, $2.46/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Thermoplastic Elastomer
- Pad Dia. 30 mm
- Pad Height 18 mm
- Temp. Range 0 Degrees to 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VL30FC
- Zoro # G3359146
- Country of Origin Sweden
- Category Vacuum Pads
Dimensions
Pad Dia. | 30 mm |
Pad Height | 18 mm |
Pad Diameter | 30 mm |
Details
Pad Type | Flat |
Pad Material | Thermoplastic Elastomer |
Item | Vacuum Pad |
Temp. Range | 0 Degrees to 60 Degrees C |
Durometer | 60A |
Color | Purple |
Pad Color | Purple |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Description
Vacuum Pad, Pad Diameter 30 mm, Pad Height 18 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Purple, Durometer 60A, Pad Type Flat, Pad Material Thermoplastic Elastomer, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Tune Up Kit For 11X731, 11X732 (96044)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253042, Pressure Line, 10 micron, Outside-In (MF0060427)
- BVA HYDRAULICS FITTING ADAPTER 3/8"-18 NPTF FEMALE X 1/4"-18 NPTF MALE 10000PSI (CA3814)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- PIAB Vacuum Cup, PUR, Yellow, 2.087 in dia., PK5 (BX52P.4K.05AD.F)
- PIAB Suction Cup, Purple, 25mm Dia., 16mm H, PK5 (VL25FC)
- PIAB Suction Cup, Purple, 30mm Dia., 37mm H, PK5 (VL30BL)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- FESTO Suction Cup VAS-30-1/8-PUR-B (VAS-30-1/8-PUR-B)
- Piab Vacuum Pads