Shop All Vacuum Pads
Piab
Suction Cup, Purple, 20mm Dia., 15mm H, PK5
Mfr # VL20FC
Zoro # G3359161
original price:
$8.49
15% off
new price: $7.19
/pk 5, $1.44/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Thermoplastic Elastomer
- Pad Dia. 20 mm
- Pad Height 15 mm
- Temp. Range 0 Degrees to 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # VL20FC
- Zoro # G3359161
- Country of Origin Sweden
- Category Vacuum Pads
Dimensions
Pad Dia. | 20 mm |
Pad Height | 15 mm |
Pad Diameter | 20 mm |
Details
Pad Type | Flat |
Pad Material | Thermoplastic Elastomer |
Temp. Range | 0 Degrees to 60 Degrees C |
Color | Purple |
Item | Vacuum Pad |
Durometer | 60A |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Pad Color | Purple |
Description
Vacuum Pad, Pad Diameter 20 mm, Pad Height 15 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Purple, Durometer 60A, Pad Type Flat, Pad Material Thermoplastic Elastomer, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Tank Adapter (23-0365)
- EATON AEROQUIP Fitting, Straight, 5/16 Hose, 5/18-18 SAE (190111-6S)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DXPSR06.00)
- BANDO TimingBelt, Synchro-Link, Neoprene, 187L100 (187L100G)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B15-2.47)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- Piab Vacuum Pads